Learn More
MilliporeSigma™ Supelco™ TLC Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 250 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Material | Glass |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 500/Pk. |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 500 Ea. |
| Sorbent | Silica Gel 60 Matrix |
| Thickness (Metric) | 250 μm |
| Dimensions (L x W) | 2.5 x 7.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.