Learn More
Description
- Sheet size: 20 x 20cm
Certifications
ISO 9001:2000
† PEI (polyethyleneimine) should be stored at 4°C (39°F). If stored at room temperature, PEI plates may turn slightly yellow, which could affect separation. To minimize yellow color, predevelop in distilled water.
Specifications
Specifications
| Backing Material | Plastic |
| Material | Plastic |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Cellulose TLC Plate |
| For Use With (Application) | Analysis of Polar Substances, Separation of Hydrophilic Substances by Partition Chromatography, for Investigating in-Vitro Samples Derived From The Human Body Without Any Medical Objective |
| Sorbent | Cellulose |
| Dimensions (L x W) | 20 x 20 cm |
| Length (Metric) | 20 cm |
| Width (Metric) | 20 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.