Learn More
Description
- Sheet size: 20 x 20cm
Certifications
ISO 9001:2000
† PEI (polyethyleneimine) should be stored at 4°C (39°F). If stored at room temperature, PEI plates may turn slightly yellow, which could affect separation. To minimize yellow color, predevelop in distilled water.
Specifications
Specifications
| Analysis Time | 20 to 200 min. |
| Backing Material | Plastic |
| Material | Plastic |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 1 Roll |
| Type | Classical Silica TLC Plate |
| Excitation Wavelength | 254 nm |
| For Use With (Application) | Versatile and Reliable Routine Analysis of a Broad Range of Substances |
| No. of Samples | 10.0 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.