Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TN-1865 Neo Angle Rotor for WX+ Ultraspeed Centrifuges
GSA_VA

Catalog No. 75003035 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
18 x 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-035 18 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-003-035 Supplier Thermo Scientific™ Supplier No. 75003035
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Optimized for CsCl Plasmid DNA separations, the Thermo Scientific TN-1865 Neo Angle Rotor provides a very steep angle, with an 18-place 5mL tube capacity.

Optimized for CsCl Plasmid DNA separations, the Thermo Scientific™ TN-1865 Neo Angle Rotor provides a very steep angle, with an 18-place 5mL tube capacity.

  • Supports performance up to 65,000rpm for 5mL ultracentrifuge tubes
  • Compatible with Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description TN-1865 Neo Angle Rotor
Material Titanium
Type Neo Angle Rotor
Capacity 18 x 5 mL
Max. RCF 430,874 x g
Max. Speed 65,000 rpm
K Factor 15
Max. Tube Length 53 mm
Max. Tube Diameter 13 mm
For Use With (Equipment) Thermo Scientific Sorvall WX+ UltraCentrifuge Series
Angle 10°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.