Learn More
Description
Optimized for CsCl Plasmid DNA separations, the Thermo Scientific™ TN-890 Neo Angle Rotor provides a very steep angle and performance up to 90,000rpm.
- Supports performance up to 90,000rpm for 5mL ultracentrifuge tubes
- Compatible with Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | TN-890 Neo Angle Rotor |
| Material | Titanium |
| Type | Neo Angle Rotor |
| Capacity | 8 x 5 mL |
| Max. RCF | 645,101 x g |
| Max. Speed | 90,000 rpm |
| K Factor | 10 |
| Max. Tube Length | 53 mm |
| Max. Tube Diameter | 13 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall WX+ UltraCentrifuge Series |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
