Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TOC Certified Containers
GREENER_CHOICE

Catalog No. 12100250
Change view
Click to view available options
Volume (Metric):
17 mL
18 mL
30 mL
40 mL
125 mL
250 mL
1000 mL
Level:
Certified <10ppb TOC
Certified <10ppb TOC w/COA
Certified <20ppb TOC
Certified <20ppb TOC w/COA
Pre-cleaned
TOC-cleaned
Style:
Amber Boston Round w/Closure
Amber Glass Vial with Closure
Cap with Septa
Clear Boston Round w/Closure
Clear Glass Vial with Closure
Clear Glass Vial, Certified
Glass Tube, Flat Bottom
Glass Tube, Round Bottom
Polysulphone Tube
No. per Case:
12
24
72
100
144
200
255
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Level Style No. per Case
12-100-250 40 mL Certified <10ppb TOC Clear Glass Vial, Certified 72
12-100-005 18 mL Certified <20ppb TOC Glass Tube, Round Bottom 255
12-100-376 18 mL Certified <10ppb TOC Glass Tube, Round Bottom 255
12-200-131 17 mL Certified <20ppb TOC Glass Tube, Flat Bottom 200
12-200-165 30 mL TOC-cleaned Polysulphone Tube 100
12-200-164 - Pre-cleaned Cap with Septa 72
5005721113 40 mL Certified <20ppb TOC w/COA Clear Glass Vial with Closure 72
12-200-166 40 mL Certified <10ppb TOC w/COA Amber Glass Vial with Closure 144
5005721114 40 mL Certified <20ppb TOC Clear Glass Vial with Closure 144
12-100-370 40 mL Certified <10ppb TOC Clear Glass Vial with Closure 144
12-100-375 125 mL - Amber Boston Round w/Closure 12
12-100-374 250 mL - Amber Boston Round w/Closure 12
12-100-373 250 mL - Clear Boston Round w/Closure 24
12-100-403 1000 mL - Clear Boston Round w/Closure 12
12-200-136 1000 mL - Amber Boston Round w/Closure 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 12-100-250 Supplier Thermo Scientific™ Supplier No. 40CTOC/LL
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
TRUSTED_SUSTAINABILITY

Specifications

Description Clear glass vial, Certified <10ppb TOC
Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.125 in.
Color Clear
Diameter (Metric) Outer 28.58 mm
Material Glass
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Certified <10ppb TOC
No. per Case 72
Style Clear Glass Vial, Certified
Volume (English) 1.35 oz.
Volume (Metric) Total 40 mL
Closure Type Screw Cap
Quantity 72 Cs.
Closure Size 24-414
Certifications/Compliance Tested and certified to contribute < 10 ppb; includes Certificate of Analysis (COA)
Height (Metric) 95.25 mm
Product Type TOC Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.