Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Toggle Bolt Anchor

Catalog No. 17103800
Change view
Click to view available options
Load Bearing Capacity (English):
5,000 lb. MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-800 5,000 lb. MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-800 Supplier Werner Co. Supplier No. A410000
Add to Cart
Add to Cart

Blue toggle bolt anchor.

Lightweight design is easy to insert and remove. Ideal anchorage for hollow core concrete.

  • Drill hole with 3/4 in. radius
  • Minimum Breaking Strength (MBS): 5,000 lb.
  • Meets ANSI and OSHA Standards

Specifications

Load Bearing Capacity (English) 5,000 lb. MBS
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Load Bearing Capacity (Metric) 2267.96 kg MBS
Width (Metric) 4.318 cm
Dimensions (L x W) 11 x 1.7 in.
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses, SRL
Weight (English) 0.55 lb.
Width (English) 1.7 in.
Weight (Metric) 0.249 kg
Product Type Toggle Bolt Anchor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.