Learn More
Specifications
Specifications
| Melting Point | -95.2°C |
| Color | Colorless |
| Density | 0.87g/cm3 at 20°C |
| Quantity | 1 L |
| Explosion Limit | 1.2 to 8%(V) |
| Flash Point | 4.85°C (40.7°F), Closed cup |
| Ignition Point | 535.85°C (996.5°F) |
| Odor | Aromatic |
| Packaging | Glass Bottle |
| Physical Form | Liquid |
| Show More |
Safety and Handling
| DOTInformation | DOT Class: 3, Packaging Group: II |
| Recommended Storage | Store at +15°C to +25°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.