Learn More
United Scientific™ Tongs, Stainless Steel with PTFE Tips

Shop All United Scientific Supplies, Inc Products


Description
Stainless steel tongs measure 9 inches long, 3 inches of the tips are coated with PTFE.
- Available in sterile or non-sterile versions.
- Autoclavable
- 304 Stainless Steel
- PTFE-coated tips
Specifications
Specifications
| Length (Metric) | 9 in. |
| Type | Laboratory Tongs |
| Length (English) | 22.9 cm |
| Sterility | Sterile |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.