Learn More
Description
- Constructed of solid maple, maple veneer
- Interior upper half lined with pegboard (0.25 in.)
- Lower half features plywood shelves (Dia.: 1 in.)
- Finished with durable earth-friendly UV finish
- Comes with pegs designed to hold general shop tools
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Equipment Storage Cabinet |
| No. of Doors | 4 |
| Door Style | Hinged, Self-close |
| Color | Natural |
| Height (English) Exterior | 84 in. |
| Dimensions (D x W x H) | 22 x 48 x 84 in. |
| No. of Shelves | 2 |
| Shelf Type | 1 in. Plywood |
| Height (Metric) Opening | 2.11 m |
| Width (Metric) Exterior | 121.92 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


