Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Tool Tether

Catalog No. 17103886
Change view
Click to view available options
Load Bearing Capacity (English):
15 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-886 15 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-886 Supplier Werner Co. Supplier No. M400003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tool tether, 30 in. to 50 in.

Heavy duty 15 lb. tool capacity. Stretch cord surrounded by durable webbing.

  • Retracts to 30 in. and extends to 50 in.
  • Includes carabiner and drawstring
  • Nylon material with drawstring and carabiner end connectors

Specifications

Style Tether
For Use With (Equipment) Tools
Webbing Material Nylon
Product Type Tool Tether
Connector Types Carabiner, Draw string
For Use With (Application) Drop Safety
Includes Carabiner, Draw string
Load Bearing Capacity (Metric) 6.8 kg
Weight (Metric) 0.9 kg
Elongation 30 to 50 in.
Load Bearing Capacity (English) 15 lb.
Weight (English) 2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.