Learn More
Description
- For use on top
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Specifications
| Description | Access port with silicone plug - 10 mm, top |
| Type | Access Port |
| For Use With (Equipment) | BINDER Chambers Series BD |
| Includes | Silicone Plug |
| Ports | Top Position |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
