Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Top Dispensing Bulk Dispenser

Catalog No. 22505326
Change view
Click to view available options
No. of Compartments:
1
4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-326 4
22-505-221 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-326 Supplier Marketlab Supplier No. BK2140111
Add to Cart
Add to Cart

Designed to store and dispense protective equipment or miscellaneous items with convenient top and front access.

  • Holds protective equipment or miscellaneous items in bulk
  • Pivot hinge lid with flange to reduce dust
  • Keyholes for wall mounting
  • Material options include PETG

Specifications

Product Type PPE Dispenser
Color Clear
Depth (English) 5.79 in.
Width (English) 24.89 in.
Height (English) 17 in.
Holds PPE
Material PETG
Mounting Keyhole Slots
No. of Compartments 4
Product Style Hinged Lid
Size Tall
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.