Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan™ Top Dog 6 mil Die Cut 50 in. Apron
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Description
- Reusable
- Color-coded
- FDA-compliant garments
- Designed to support zoned color-coding programs
- One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens
- Resistant to common sanitation chemicals, and impervious to animal fats and degreasers
Specifications
Specifications
Type | Apron |
Size | Universal |
Material | Polyurethane |
Color | Green |
Sterility | Non-sterile |
Material (Liner) | Ether-Based Polyurethane |
Thickness | 6 mil |
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 50 x 50 in. |
Length (English) | 50 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction