Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Top Dog 6 mil Die Cut 50 in. Apron

Catalog No. 17227945 Shop All Remco Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-945 White
17-227-944 Red
17-227-946 Yellow
17-227-942 Green
17-227-943 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-227-945 Supplier Vikan™ Supplier No. 80025
Add to Cart
Add to Cart
This item is not returnable. View return policy

Top Dog 6 mil Die Cut 50 in. Apron is reversable and designed to fit comfortably over clothes.

  • Reusable
  • Color-coded
  • FDA-compliant garments
  • Designed to support zoned color-coding programs
  • One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens
  • Resistant to common sanitation chemicals, and impervious to animal fats and degreasers

Specifications

Type Apron
Size Universal
Material Polyurethane
Color White
Disposable Reusable
Closure Type Waist Ties
Sterility Non-sterile
Material (Liner) Ether-Based Polyurethane
Thickness 6 mil
Certifications/Compliance FDA Compliant
Dimensions (L x W) 50 x 50 in.
Length (English) 50 in.
Weight (English) 0.45 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.