Learn More
Marketlab Top and Front Dispensing Bulk Dispenser
Description
- Holds protective equipment or miscellaneous items in bulk
- Pivot hinge lid with flange to reduce dust
- Keyholes for wall mounting
- Material options include PETG
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Clear |
| Depth (English) | 5.78 in. |
| Width (English) | 12.27 in. |
| Height (English) | 11.13 in. |
| Holds | PPE |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Hinged Lid |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.