Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Top Grain Goatskin Leather Glove Protectors - Class 00 to 0

Catalog No. 191682089 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
11
12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-2089 7
19-168-2090 8
19-168-2091 9
19-168-2092 10
19-168-2093 11
19-168-2094 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-168-2089 Supplier PIP™ Supplier No. 1481000/7
Add to Cart
Add to Cart
This item is not returnable. View return policy

Drivers style leather glove protectors designed for use with Class 00 to 0 Novax™ Natural Rubber Electrical Insulating Gloves. Glove protectors are only to be used for mechanical protection, not for electrical protection per ASTM F696-06 (2011).

  • Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
  • Drivers style features a slip-on cuff for enhanced fit and comfort
  • Ergonomic keystone thumb is durable and reduces hand fatigue
  • Finger fourchettes enhance the natural contour of the glove
  • Elastic closure sewn inside the glove for safety and comfort
  • Designed for use with Class 00 to 0 Novax™ Natural Rubber Electrical Insulating Gloves
  • Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
  • Not intended for use with electrical protection per ASTM F696-06 (2011) standards
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) standards

Specifications

Certifications/Compliance ASTM F696-06 (2011)
Applications Industrial
Color Natural
Hand Specific
Material Top Grain Goatskin Leather
Product Type Glove Protectors
Size 7
For Use With (Application) Mechanical Protection
For Use With (Equipment) Novax™ Natural Rubber Electrical Insulating Gloves (Class 00 to 0)
Glove Cuff Style Open
Hem Color Light Blue
Series 148-1000
Thumb Style Keystone
Length (English) 9.3 in.
Length (Metric) 23.5 cm
Voltage 500 to 1000 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.