Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Pigskin Leather Palm Glove with Hi-Vis Back and 3M™ Thinsulate™ Lining
Shop All Protective Industrial Products Inc. ProductsDescription
- Top Grain Pigskin leather construction provides breathability due its porous texture, becomes softer with use, and withstands moisture without stiffening
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
- Fabric back provides breathability and flexibility
- Elastic closure sewn inside glove for safety and comfort
- Hi-Vis coloring makes this product very easy to see
- Use in cold weather applications such as farming, construction, machine operation, and refrigeration
Specifications
Specifications
| Color | Natural, Hi-vis Orange |
| Hand | Specific |
| Material | Top Grain Pigskin Leather |
| Product Type | Driver Gloves |
| Size | X-Large |
| For Use With (Application) | Farming, Construction, Machine Operation, and Refrigeration |
| Glove Cuff Style | Open |
| Hem Color | Black |
| Liner Material | 3M™ Thinsulate™ |
| Series | 125-468 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?