Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Top Loading Acrylic Glove Box Holder

Catalog No. 06666828
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Dimensions (D x W x H) Interior:
4 x 11.5 x 10.1 in.
4 x 11.5 x 15.25 in.
4 x 11.5 x 19.9 in.
4 x 11.5 x 5 in.
Color:
Clear
Red
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (D x W x H) Interior Color
06-666-828 1 Box 4 x 11.5 x 5 in. Clear
06-666-832 1 Box 4 x 11.5 x 5 in. Red
06-666-829 2 Boxes 4 x 11.5 x 10.1 in. Clear
06-666-831 3 Boxes 4 x 11.5 x 15.25 in. Clear
06-666-830 4 Boxes 4 x 11.5 x 19.9 in. Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 06-666-828 Supplier Mitchell Plastics Supplier No. MG1000
This item is not returnable. View return policy

Holders provide extra support for the removal of lightweight gloves from their cardboard boxes. The foam insert supplied with the holder ensures a snug fit with any brand or size of disposable glove boxes.

  • Holder provides extra support for the removal of lightweight gloves from their cardboard boxes
  • Foam insert is included with the unit to ensure a snug fit with any size glove box
  • Can be mounted to the wall using the pre-drilled keyholes, or double-sided tape (included)

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (D x W x H) Interior 4 x 11.5 x 5 in.
Holds Disposable Glove Boxes
Material Acrylic
Mounting Pre-drilled Holes
No. of Compartments 1
Product Style Top Loading
Capacity 1 Box
Includes Double-sided tape, foam insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.