Learn More
Mitchell Plastics Top Loading Acrylic Glove Box Holder
Description
- Holder provides extra support for the removal of lightweight gloves from their cardboard boxes
- Foam insert is included with the unit to ensure a snug fit with any size glove box
- Can be mounted to the wall using the pre-drilled keyholes, or double-sided tape (included)
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Dimensions (D x W x H) Interior | 4 x 11.5 x 19.9 in. |
| Holds | Disposable Glove Boxes |
| Material | Acrylic |
| Mounting | Pre-drilled Holes |
| No. of Compartments | 1 |
| Product Style | Top Loading |
| Capacity | 4 Boxes |
| Includes | Double-sided tape, foam insert |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.