Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 69-318 Latex Gloves
GREENER_CHOICE

Catalog No. 19050060C Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-060C Large
19-050-060A Small
19-050-060D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-050-060C Supplier Ansell Supplier No. 6931800L
  • $42.08
    $27.65 / Pack of 100

    Save $14.43

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $383.70
    $252.65 / Case of 10 PK

    Save $131.05

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Lightweight latex gloves feature textured fingers and tactile sensitivity for easy handling of small objects and delicate instruments.

  • Soft, elastic latex material provides comfort
  • Thin, lightweight design for enhanced tactile sensitivity
  • Textured fingertips enable easy handling of small objects and tools
  • FDA standards for use in food processing
  • Ambidextrous, single-use
  • Ideal for numerous applications involving:
    • Laboratory analysis or technical work
    • Intricate parts handling
    • Food processing and handling
    • Quality control
    • Electronics assembly
    • Light-duty maintenance and cleanup
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 13485, ISO 9001:2008, ISO 13485, ISO 9001:2008
Certifications/Compliance (Europe) EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003
Chemotherapeutic Rated No
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) No
Model 69-318 L 516702
Series TouchNTuff™ 69-318
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.