Learn More
Description
- Color touch screen with alarms, timers and temperature step control
- Store up to 25 separate programs with 5 steps per each program
- Repeat function
- Slim design to conserve space
- Available in 1, 2 and 4 block capacities
- Blocks must be ordered separately but are available in various sizes to accommodate a variety of tube sizes
Specifications
Specifications
| Capacity (English) | 2.37 oz. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 70 mL |
| Chamber Material | Anodized Aluminum |
| For Use With (Equipment) | Boekel Heating Blocks |
| Holds | 2 Heating Blocks |
| Material | Plastic |
| No. of Places | 2 |
| Plug Type | US |
| Relative Humidity | 80% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

