Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Touch Screen Block Heater
GREENER_CHOICESDP

Catalog No. 13245322 Shop All Boekel Scientific Products
Change view
Click to view available options
Holds:
1 Heating Block
2 Heating Blocks
4 Heating Blocks
Voltage:
115 VAC
230 VAC
Length (English):
8.75 in.
12 in.
18 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Voltage Length (English)
13-245-322 2 Heating Blocks 230 VAC 12 in.
13-245-319 1 Heating Block 115 VAC 8.75 in.
13-245-320 1 Heating Block 230 VAC 8.75 in.
13-245-321 2 Heating Blocks 115 VAC 12 in.
13-245-323 4 Heating Blocks 115 VAC 18 in.
13-245-324 4 Heating Blocks 230 VAC 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-245-322 Supplier Boekel Scientific™ Supplier No. 1150022
Add to Cart
Add to Cart

Touch Screen Block Heater utilizes a slim design to conserve bench space.

  • Color touch screen with alarms, timers and temperature step control
  • Store up to 25 separate programs with 5 steps per each program
  • Repeat function
  • Slim design to conserve space
  • Available in 1, 2 and 4 block capacities
  • Blocks must be ordered separately but are available in various sizes to accommodate a variety of tube sizes

Specifications

Capacity (English) 2.37 oz.
Autoclavable Not Autoclavable
Capacity (Metric) 70 mL
Chamber Material Anodized Aluminum
For Use With (Equipment) Boekel Heating Blocks
Holds 2 Heating Blocks
Material Plastic
No. of Places 2
Plug Type EU
Relative Humidity 80%
Temperature Range (Metric) Ambient +5°C to 120°C
Type Dry Bath Block
Display Color Touch Screen
No. of Blocks 2
Programmability Yes (Alarms, Timers, and Temperature Step Control)
Temperature Accuracy ±0.25° (37°C)
Temperature Stability ±0.2° (37° to 100°C)
Warranty 2 Year
Dimensions (L x W x H) 8.75 x 12 x 3.25 in.
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Height (English) 3.25 in.
Height (Metric) 8.3 cm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Shipping Weight (English) 4.9 lb.
Shipping Weight (Metric) 2.3 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.