Learn More
Description
- Hygenic From Dispenser to Your Hand
- Earplugs drop a pair at a time into workers' hands, so you don't have to worry about plugs falling on the floor or trays collecting dust and contaminants. When the EcoStation is empty simply dispose of it in the recycle bin and replace with an easy to install refill. Empty EcoStation containers are also 100% recyclable.
- Increased Compliance and Cost Savings
- Convenient, quick access and ease of use for more compliance. Plus, workers take only one pair at a time, so there is less waste. Less waste means more cost savings. Lower cost per pair than packaged earplugs.
- Snap-In Refill
- Easy to install refill, snaps in quickly, for fast changeover. The sealed refill helps prevent contamination.
Specifications
Specifications
| Size | Universal |
| Hearing Protection Style | SparkPlugs |
| Holds | 500 Pairs |
| Quantity | 4/Cs. |
| Noise Reduction Rating (NRR) | 33 dB |
| Corded | Uncorded |
| Plug Shape | Bullet |
| Disposable | Single-use |
| Metal Detectable | No |
| Material | Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
