Learn More
Marketlab Touchless Hygiene Center
Description
- Designed for use with automatic hand sanitizer dispensers sold separately
- Choice of Centers only or Systems includes Center and floor stand
- Available in ABS plastic or steel construction
- Models with sign holders accommodate 8.5 x 11 in. signage
- Assembly hardware included
- Four self-adhesive rubber feet
- Use mild soap and water to clean
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 17 in. |
| Width (English) | 22.25 in. |
| Height (English) | 60.48 in. |
| Holds | PPE |
| Material | Steel |
| Mounting | Freestanding |
| No. of Compartments | 3 |
| Product Style | Top Loading |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.