Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Touchless Hygiene Center

Catalog No. 22505319
Change view
Click to view available options
Height (English):
24.42 in.
57.98 in.
60.48 in.
60.79 in.
Material:
ABS
Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Material
22-505-319 24.42 in. Steel
22-505-254 60.48 in. Steel
22-505-282 57.98 in. Steel
22-505-284 60.79 in. ABS
22-505-285 57.98 in. ABS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-505-319 Supplier Marketlab Supplier No. BD2050012
Add to Cart
Add to Cart

Provides a dedicated touchless hand hygiene solution for organized sanitizer dispensing in healthcare and commercial settings.

  • Designed for use with automatic hand sanitizer dispensers sold separately
  • Choice of Centers only or Systems includes Center and floor stand
  • Available in ABS plastic or steel construction
  • Models with sign holders accommodate 8.5 x 11 in. signage
  • Assembly hardware included
  • Four self-adhesive rubber feet
  • Use mild soap and water to clean

Specifications

Product Type PPE Dispenser
Color Beige
Depth (English) 5 in.
Width (English) 22.25 in.
Height (English) 24.42 in.
Holds PPE
Material Steel
Mounting Wall Mount
No. of Compartments 2
Product Style Top Loading
Model Portrait
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.