Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
GREENER_CHOICE

Catalog No. 17000838 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-000-838 7.5
17-000-839 8
17-000-834 5.5
17-000-837 7
17-000-835 6
17-000-836 6.5
17-000-840 8.5
17-000-841 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-000-838 Supplier Ansell Supplier No. 83500075
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile polyisoprene gloves are ergonomically-designed to enhance fit and comfort, and reduce hand fatigue and stress.

  • Powder-free, chlorinated glove interior
  • Rolled bead cuff style
  • Hand specific
  • Smooth finish
  • Polyisoprene
  • White
TRUSTED_SUSTAINABILITY

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 9.10 mil
Finger Thickness (Metric) 0.23 mm
Hand Specific
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 8.27 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 7.5
Sterility Sterile
Thickness (Metric) 0.21 mm
Glove Cuff Style Beaded/Rolled
Model 8350075
Quantity 200/Pk.
Resistant To Splash resistance
Series 83-500
Length (English) 12
Length (Metric) 300
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.