Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff 93-300 - Non-Sterile Disposable Nitrile Cleanroom Glove

Catalog No. 17200078 Shop All Ansell Products
Change view
Click to view available options
Accelerator Free:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accelerator Free
17-200-078 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-078 Supplier Ansell Supplier No. 93300060
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Robust nitrile formulation for puncture, tear, and chemical splash resistance. Silicone-free design for improved product protection. Class 100 (ISO 5) cleanroom compatibility.

  • Improved protection and durability: Comfortable and robust, ensuring strong chemical splash resistance and resistance against punctures and tears
  • Safeguarded product integrity: Silicone-free, preventing potential contaminant transfer and safeguarding product integrity
  • Assured cleanliness: Designed to be compatible with Class 100 (ISO 5) cleanroom environments, delivering hand protection that is reliable and fit for purpose
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) ASTM D6319, CE 0493, Category III, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, FDA21 CFR 177-2600-US Food Contact Approved, UKCA 0321
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 6
Sterility Non-sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.