Learn More
Description
- Easy to apply
- Bonds to a variety of clean, sealed, and non-coated surfaces
- Made with 55 mil polyethylene and 9.4 mil polypropylene adhesive backing
- Beveled edges reduce tears and lifting commonly caused by pallet dragging
- Easily removes while staying in one piece
- 48 in. long strips make it easy to keep lines straight
- Can be trimmed to desired length, or to create corners
- Ideal for the Set in Order phase of 5S implementation
Specifications
Specifications
| Width (Metric) | 5.1 cm |
| Width (English) | 2 in. |
| Thickness | 64.4 mil |
| Length (Metric) | 1.2 m |
| Color | White |
| Dimensions (L x W) | 48 x 2 in. |
| Finish | Matte, Scuff-Resistant |
| Type | Floor Tape |
| For Use With (Application) | Workplace Safety |
| Length (English) | 48 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.