Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ B-422 Polyester BMP71 Printer Labels with Permanent Adhesive

Catalog No. 19108113 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1.5 x 0.75 in. (W x H)
3 x 1.9 in. (W x H)
50 ft. x 1 in.
50 ft. x 0.375 in.
50 ft. x 0.475 in.
50 ft. x 0.5 in.
50 ft. x 0.625 in.
50 ft. x 1.5 in.
Quantity:
1 Ea.
100/Pk.
250/Roll
500/Roll
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Quantity
19-108-113 50 ft. x 1 in. 1 Ea.
19-108-118 50 ft. x 1.5 in. 1 Ea.
19-108-121 50 ft. x 0.375 in. 1 Ea.
19-108-122 50 ft. x 0.475 in. 1 Ea.
19-108-123 50 ft. x 0.5 in. 1 Ea.
19-108-127 50 ft. x 0.625 in. 1 Ea.
19-109-099 1.5 x 0.75 in. (W x H) 250/Roll
19-109-136 3 x 1.9 in. (W x H) 100/Pk.
19-109-149 1.5 x 0.75 in. (W x H) 500/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-108-113 Supplier Brady™ Supplier No. M71C1000422

For use in commercial/industrial applications. Brady B-422 polyester label are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Material Polyester (B-422)
Product Type Asset Tracking Label
For Use With (Application) Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Size (English) 50 ft. x 1 in.
Size (Metric) W x H: 25.4 mm x 15.2m
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (Metric) 15.24 m
Width (Metric) 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.