Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ B-483 Gloss Polyester Labels with an Aggressive Adhesive

Catalog No. 19109066 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.5 x 2 in. (W x H)
1 x 0.375 in. (W x H)
1 x 1 in.
1.375 x 1 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
1.5 x 1 in. (W x H)
2 x 1 in. (W x H)
3 x 1.9 in. (W x H)
4 x 1 in. (W x H)
4 x 1.9 in. (W x H)
50 ft. x 0.5 in.
50 ft. x 1.9 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-066 1 x 0.375 in. (W x H)
19-108-119 50 ft. x 1.9 in.
19-108-126 50 ft. x 0.5 in.
19-109-073 1 x 1 in.
19-109-079 2 x 1 in. (W x H)
19-109-084 4 x 1 in. (W x H)
19-109-096 1.5 x 0.5 in. (W x H)
19-109-124 1.5 x 0.75 in. (W x H)
19-109-129 1.5 x 1 in. (W x H)
19-109-138 3 x 1.9 in. (W x H)
19-109-142 4 x 1.9 in. (W x H)
19-109-151 0.5 x 2 in. (W x H)
19-109-153 1.375 x 1 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-109-066 Supplier Brady™ Supplier No. M7116483

For use in commercial/industrial applications. Brady B-483 gloss polyester labels with an aggressive adhesive is used for BMP71 printer.

Specifications

Certifications/Compliance UL Recognized, CSA Approved
Description Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Rubber, Permanent
Color White
Finish Matte
Material Polyester (B-483)
Product Type Asset Tracking Label
For Use With (Application) Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 1 x 0.375 in. (W x H)
Size (Metric) 25.4 x 34.9 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 9.53 x 25.40 mm
Width (Metric) 25.40 mm
Height (Metric) 9.53 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.