Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive

Catalog No. 19109131 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 1.5 in.
4 x 1.9 in. (W x H)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-131 1.5 x 1.5 in.
19-109-072 1 x 0.5 in. (W x H)
19-109-098 1.5 x 0.5 in. (W x H)
19-109-147 4 x 1.9 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-131 Supplier Brady™ Supplier No. M7132489

For use in commercial/industrial applications. Brady B-489 matte polyester labels with an aggressive adhesive are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized, CSA Approved
Description Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Rubber, Permanent
Color White
Finish Matte
Material Polyester (B-489)
Product Type Asset Tracking Label
For Use With (Application) Asset Tracking; Barcode Labeling; Component and Equipment ID; General and Industrial ID; Panel Labeling; Rating Plates; Voice and Data ID
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 250/Roll
Shape Square
Size (English) 1.5 x 1.5 in.
Size (Metric) 38.1 x 38.1 mm
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 41.28 mm
Dimensions (L x W) 38.10 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 38.10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.