Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughBond™ Series BMP71™ Pre-Printed Calibration and Testing Labels, Polyester (B-483) - CAUTION

Catalog No. 19109143 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
101.60 x 48.26 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-143 101.60 x 48.26 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-143 Supplier Brady™ Supplier No. M7138483CAUT

Used to identify property from components to finished products. Brady ToughBond Series BMP71 Pre-Printed Calibration and Testing Labels, Polyester (B-483), Permanent adhesive for powder-coated/textured surfaces. Best on flat surfaces.

  • Material: Polyester (B-483)
  • Chemical, corrosion, humidity, UV and weather resistant
  • For powder-coated/textured surfaces. Best on flat surfaces

Specifications

Certifications/Compliance UL, CSA
Description Compatible Surface Type: Powder coated, Smooth, Textured, Rough
Adhesive Type Rubber, Permanent
Color White
Finish Gloss
Format Roll
Material Polyester (B-483)
Product Type Label
Display Text CAUTION
For Use With (Equipment) BMP™71 Label Printer
Includes Overlaminate material (B-634)
Labels per Row 1
Languages English
Quantity 100/Pk.
Shape Rectangle
Size (English) 4 x 1.9 in. (W x H)
Size (Metric) 101.6 x 48.2 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 104.78 mm
Dimensions (L x W) 101.60 x 48.26 mm
Width (Metric) 48.26 mm
Width (Metric) Printable Area 35.00 mm
Height (Metric) 101.60 mm
Height (Metric) Printable Area 101.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.