Learn More
Description
- Proprietary Ansell material formulation offers enhanced chemical splash protection
- Soft nitrile provides high levels of comfort
- Robust design for superior durability
- Extended cuff for expanded protection over the wrist and forearm
- Silicone free design is paint and finish process friendly
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D6319 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll |
| Chlorinated | No |
| Color | Green |
| Exterior Finish | Rough |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Small |
| Thickness (English) | 4.7 mil |
| Thickness (Metric) | 0.12 mm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
