Learn More
Description
- 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape.
- Thinner profile and true edge-to-edge adhesive minimize pick points.
- Plasticizer-free polyester (PETG) material is more rigid than vinyl.
- Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition.
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running.
- Matte finish provides excellent color contrast for clear visibility under any lighting.
- Compact construction results in a smaller, lightweight roll.
- Can be easily installed by one person with minimal tools and is compatible with the ToughStripe™ Floor Tape Applicator.
Specifications
Specifications
| Material | Polyethylene |
| Adhesive Type | Permanent Rubber-based |
| Color | Red, Yellow |
| Finish | Gloss |
| Product Type | Floor Tape |
| Width (English) | 2 in. |
| Length (English) | 100 ft. |
| Temperature Range (English) | 0°F to 140°F |
| Temperature Range (Metric) | -18°C to +60°C |
| Thickness | 0.024 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
