Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Checkered Floor Marking Tapes

Catalog No. 19103733 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White
Red, White
Width (English):
2 in.
3 in.
4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-103-733 Red, White 3 in.
19-103-732 Red, White 2 in.
19-103-731 Black, White 4 in.
19-103-734 Red, White 4 in.
19-103-730 Black, White 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-103-733 Supplier Brady™ Supplier No. 121917
Add to Cart
Add to Cart

For marking aisles, passageways and storage locations

  • Points out important safety equipment and egress paths
  • 2mm thickness
  • Has service temperature range of -17.7° to 53.8°C (0° to 129°F)
  • Resists harsh chemicals
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Specifications

Adhesive Type Permanent Rubber-based
Color Red, White
Length (English) 100 ft.
Type Floor Marking Tape
Material Polyester
Length (Metric) 30.4 m
Temperature Range (English) 0°F to 129°F
Temperature Range (Metric) -17.7°C to +53.8°C
Thickness 2 mm
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.