Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Cold Floor Marking Tape, Polyester

Catalog No. 17111326 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
100 ft. x 2 in. (30.48 m x 5.08 cm)
100 ft. x 3 in. (30.48 m x 7.62 cm)
100 ft. x 4 in. (30.48 m x 10.16 cm)
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-111-326 Orange 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-314 White 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-315 White 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-316 White 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-317 Black 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-318 Black 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-319 Black 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-320 Blue 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-321 Blue 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-322 Blue 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-323 Green 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-324 Green 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-325 Green 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-327 Orange 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-328 Orange 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-329 Red 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-330 Red 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-331 Red 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-332 Black, White 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-333 Black, White 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-334 Black, White 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-335 Black, Yellow 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-336 Black, Yellow 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-337 Black, Yellow 100 ft. x 4 in. (30.48 m x 10.16 cm)
17-111-311 Yellow 100 ft. x 2 in. (30.48 m x 5.08 cm)
17-111-312 Yellow 100 ft. x 3 in. (30.48 m x 7.62 cm)
17-111-313 Yellow 100 ft. x 4 in. (30.48 m x 10.16 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 17-111-326 Supplier Brady™ Supplier No. 152745
Add to Cart
Add to Cart

Use this durable floor tape to mark refrigerators, freezers and other cold surfaces. Ideal for food and beverage refrigerated warehousing and other cold storage facilities.

  • Can be applied to cold surfaces as low as -13°F (-25°C) for reliable placement in extreme cold.
  • Aggressive adhesive performance ensures long-lasting hold in demanding environments.
  • Easy installation and removal supports efficient facility layout updates.
  • Withstands heavy foot traffic and medium vehicle traffic for durable use in high-activity areas.
  • Suitable for organization within large cold storage areas and improves visual management.
  • Can be applied using the Area Marking Tape Applicator (part number 804314) for faster installation.

Specifications

Product Type Floor Marking Tape
Dimensions (L x W) 100 ft. x 2 in. (30.48 m x 5.08 cm)
Adhesive Type Permanent Acrylic
Color Orange
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.