Learn More
Description
- Developed for superior durability
- Easy application
- Painless removal
- More visible than paint
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based |
| Color | Green |
| Width (English) | 6 in. |
| Width (Metric) | 15.2 cm |
| Displayed Text | Number: 0 |
| Finish | Die-cut |
| Height (Metric) | 20.3 cm |
| Type | Floor Marking Number |
| Height (English) | 8 in. |
| Material | Polyester |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.