Learn More
Description
- Developed for superior durability
- Easy application
- Painless removal
- More visible than paint
- Includes: Two periods, one comma, one exclamation point, one question mark, one forward slash, one dash, and one ampersand (&)
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based |
| Color | White |
| Height (English) | 8 in. |
| Finish | Die-cut |
| Type | Floor Marking Number |
| Height (Metric) | 20.3 cm |
| Width (Metric) | 15.2 cm |
| Material | Polyester |
| Displayed Text | Punctuation |
| Width (English) | 6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.