Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Punctuation Set

Catalog No. 19108363 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-363 Red
19-108-361 Black
19-108-362 White
19-108-364 Green
19-108-365 Blue
19-108-366 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-363 Supplier Brady™ Supplier No. 121909
Add to Cart
Add to Cart

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

  • Developed for superior durability
  • Easy application
  • Painless removal
  • More visible than paint
  • Includes: Two periods, one comma, one exclamation point, one question mark, one forward slash, one dash, and one ampersand (&)

Specifications

Adhesive Type Permanent Rubber-based
Color Red
Height (Metric) 20.3 cm
Width (English) 6 in.
Material Polyester
Displayed Text Punctuation
Finish Die-cut
Height (English) 8 in.
Width (Metric) 15.2 cm
Type Floor Marking Number
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.