Learn More
Brady™ ToughStripe™ Premium 5S Marking Kit with BMP™71 Label Printer
Shop All Brady Corporation ProductsDescription
- Kit includes ToughStripe™ floor marking tapes, tool board, and workbench marking tapes compatible with the BMP™71 Label Printer.
- ToughStripe™ floor marking tapes are made of rugged polyester with ultra-aggressive adhesive to withstand forklift traffic without tearing or lifting
- The painless setup, portability and intuitive interface of the BMP™71 label printer makes it easy to create custom labels on the go
- 5S lean methodology reduces waste and optimizes productivity through better workplace organization
Specifications
Specifications
| Certifications/Compliance | FCC Part 15 Class A |
| Displayed Text | Blank |
| Height (English) | 13 in. |
| Width (English) | 9.5 in. |
| Packaging Quantity | 1 Kit |
| Type | Marking Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.