Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Ultra Aggressive Adhesive Polyester Label Tape for M7 Printers

Catalog No. 17004653 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
50 ft. x 1 in.
50 ft. x 2 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-004-653 Red 50 ft. x 2 in.
17-004-659 White 50 ft. x 1 in.
17-004-652 White 50 ft. x 2 in.
17-004-664 Black 50 ft. x 1 in.
17-004-657 Black 50 ft. x 2 in.
17-004-660 Red 50 ft. x 1 in.
17-004-661 Orange 50 ft. x 1 in.
17-004-654 Orange 50 ft. x 2 in.
17-004-658 Yellow 50 ft. x 1 in.
17-004-651 Yellow 50 ft. x 2 in.
17-004-662 Green 50 ft. x 1 in.
17-004-655 Green 50 ft. x 2 in.
17-004-663 Blue 50 ft. x 1 in.
17-004-656 Blue 50 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 17-004-653 Supplier Brady™ Supplier No. M72000483RDKT
Add to Cart
Add to Cart

Create custom floor labels using ToughStripe™ Ultra Aggressive Polyester floor tape with B-634 polyester overlaminate.

  • Ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40°C to +120°C (-40°F to +248°F)
  • Easy 3-step process: print label, position on the floor and apply overlaminate
  • Made of B-483 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Rubber
Coating None
Color Red
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Floor Marking, General Identification, Lean and 5S Labeling, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 2 Rolls
Shape Rectangle
Temperature Range (English) 0°F to +129°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.203 mm
Dimensions (L x W) 50 ft. x 2 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Alternate Part Number M7-2000-483-RD-KT
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.