Learn More
Description
- Polyester film with acrylic adhesive
- Formulated to withstand harsh wash down process in Food and Beverage facilities
Specifications
Specifications
| Description | Suggested ribbon series: R6000 |
| Color | White |
| Material | Polyester (B-855) |
| Product Type | ToughWash label material |
| For Use With (Application) | Safety signs and labels, Arc Flash labels, Facility identification signs and labels, Equipment labels, Visual Workplace labels |
| For Use With (Equipment) | BMP™71 Printer |
| Quantity | 1 Ea. |
| Thickness (English) | 0.007 in. |
| Length (English) | 75 ft. |
| Length (Metric) | 22.8 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.