Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughWash Metal Detectable Label Material for BMP71 Printer

Catalog No. 19108095 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Width (Metric):
2.54 cm
5.08 cm
Width (English):
1 in.
2 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (Metric) Width (English)
19-108-095 White 2.54 cm 1 in.
19-108-096 Yellow 2.54 cm 1 in.
19-108-103 White 5.08 cm 2 in.
19-108-104 Yellow 5.08 cm 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-108-095 Supplier Brady™ Supplier No. BM71C1000854WT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

For use with BMP 71 printers. Brady Toughwash metad detectable material withstands harsh, aggressive environments.

  • Polyester film with acrylic adhesive
  • Formulated to withstand harsh wash down process in Food and Beverage facilities

Specifications

Description Suggested ribbon series: R6000
Adhesive Type Acrylic, Permanent, Metallic
Color White
Material Metal-detectable Polyester (B-854)
Product Type ToughWash metal detectable label material
For Use With (Application) Safety signs and labels, Arc Flash labels, Facility identification signs and labels, Equipment labels, Visual Workplace labels
For Use With (Equipment) BMP™71 Printer
Quantity 1 Ea.
Thickness (English) 0.009 in.
Length (English) 75 ft.
Length (Metric) 22.8 m
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.