Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughWash Metal Detectable Label Material for BMP71 Printer
Click to view available options
Color:
White
Yellow
Width (Metric):
2.54 cm
5.08 cm
Width (English):
1 in.
2 in.
Description
- Polyester film with acrylic adhesive
- Formulated to withstand harsh wash down process in Food and Beverage facilities
Specifications
Specifications
Description | Suggested ribbon series: R6000 |
Adhesive Type | Acrylic, Permanent, Metallic |
Color | Yellow |
Material | Metal-detectable Polyester (B-854) |
Product Type | ToughWash metal detectable label material |
For Use With (Application) | Safety signs and labels, Arc Flash labels, Facility identification signs and labels, Equipment labels, Visual Workplace labels |
For Use With (Equipment) | BMP™71 Printer |
Quantity | 1 Ea. |
Thickness (English) | 0.009 in. |
Length (English) | 75 ft. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction