Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ TPX Beakers with Printed Graduations and Spout
SCI_ED

Catalog No. S39793 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
600 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39793 600 mL
S27524 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
S39791 100 mL
S39792 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S39793 Supplier Eisco™ Supplier No. CH0138DPR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These TPX (PMP) beakers are extremely durable, provide excellent optical clarity, and are easy to read thanks to the chemical resistant blue printed graduations. They also feature a spout for easy pouring and can withstand temperatures up to 180°C, making them autoclavable.

  • Made from high quality TPX (PMP)
  • Easy to read, chemical resistant blue printed graduations
  • Spout for easy pouring
  • Excellent optical clarity
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 20.28 oz.
Color Clear
Description Chemical resistance
Diameter (English) Base 3.5 in.
Capacity (Metric) 600 mL
Material PMP
For Use With (Application) Solution Preparation
Height (English) 5 in.
Height (Metric) 125mm
Increments 50 ml
Length (English) 4.3 in.
Length (Metric) 110mm
Quantity 1
Type Plastic Beakers
Width (English) 4.3 in.
Width (Metric) 110mm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale Blue Printed Scale
Style Euro
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.