Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ TPX Measuring Jug - Short Form
SCI_ED

Catalog No. S487651 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
600 mL
1000 mL
2000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S487651 100 mL
S88826 600 mL
S88827 1000 mL
S88828 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S487651 Supplier Eisco™ Supplier No. CH0357I
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Short Form TPX Measuring Jug features blue printed graduations, spout and handle with thumb grip. Easy to read with amazing clarity.

  • High quality TPX plastic measuring jugs
  • Single piece construction
  • Superior optical clarity
  • Easy to read, blue printed graduations
  • Good chemical resistance
  • Sturdy handle with thumb grip
  • Spout for easy pouring
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty.

    Specifications

    Capacity (Metric) 100 mL
    Capacity (English) 3.38 oz.
    Color Clear
    Description Chemical resistant
    Diameter (English) 2.5 in.
    Height (Metric) With Closure 73.66 mm
    Material PMP
    Quantity 1 Ea.
    Sterility Non-sterile
    Closure Included No
    Disposable Reusable
    Graduated Yes
    Mouth Wide
    Shape Cylindrical
    Height (Metric) 7.4 cm
    Product Type Measuring Jug
    Width (English) 3.7 in.
    Height (English) 2.9 in.
    Diameter (Metric) 6.4 cm
    Autoclavable Autoclavable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.