Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ TPX Single Sample Chamber, Caps and Filter Cards

Catalog No. 5991023 Shop All Epredia Products
Change view
Click to view available options
Volume (Metric):
0.1 to 0.4 mL
0.1 to 0.5 mL
Type:
Filter Card
TPX Sample Chamber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Type
5991023 0.1 to 0.4 mL Filter Card
5991022 0.1 to 0.5 mL Filter Card
A78710018 0.1 to 0.5 mL TPX Sample Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 5991023 Supplier Epredia™ Supplier No. 5991023
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

For use with disposable white filter cards for sample volumes up to 0.5 mL and for use with disposable brown filter cards for sample volumes of 0.4 mL or less.

TPX Single Sample Chamber

  • Reusable
  • Autoclavable
Filter Cards
  • Highly absorbent disposable filter cards for use with TPX chamber
  • Not for use with Cytofunnel™ disposable sample chambers

Specifications

Color Brown
Description Brown Filter Cards
Type Filter Card
Volume (Metric) 0.1 to 0.4 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.