Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ GC Columns for Dioxin and PCB Analysis

Catalog No. 26AF047P Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
50 m
60 m
Film Thickness:
0.1 μm
0.25 μm
Stationary Phase:
Trace™ TR-Dioxin 5 MS
Trace™ TR-PCB 8 MS
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Stationary Phase
26-AF0-47P 30 m 0.1 μm Trace™ TR-Dioxin 5 MS
26AF154P 60 m 0.25 μm Trace™ TR-Dioxin 5 MS
26-AJ1-48P 50 m 0.25 μm Trace™ TR-PCB 8 MS
26-AF0-59P 60 m 0.1 μm Trace™ TR-Dioxin 5 MS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-AF0-47P Supplier Thermo Scientific™ Supplier No. 26AF047P

Analyze dioxins and PCBs with high-resolution GC/MS for unsurpassed performance and reproducibility.

Analyze dioxins and polychlorinated biphenyls (PCBs) with custom-tailored Thermo Scientific™ TRACE™ GC Columns for Dioxin and PCB Analysis for unsurpassed performance and reproducibility. Optimized to meet the requirements of high-resolution GC/MS methods, these columns deliver optimum performance with exceptional stability and very low bleed. These low-polarity columns provide wide coverage of the 17 cogeners with the highest toxicological significance (2,3,7,8-chlorine substituted congeners).

Columns Tailored Specifically for Dioxins and PCBs:
  • TRACE TR-Dioxin 5MS: dioxin and furan testing
  • TRACE TR-PCB 8MS: high-resolution GC/MS analysis of PCBs
  • Excellent Quality and Reproducibility
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Furan (PCDF) Analysis, GC/MS for Furan (PCDF) Analysis, GC/MS for PCB Congener Analysis
Film Thickness 0.1 μm
Length (Metric) 30 m
Description 30 m x 0.25 mm x 0.1 μm
Diameter (Metric) 0.25 mm
USP Type G27, G36
Stationary Phase Trace™ TR-Dioxin 5 MS
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Max. Temperature (Metric) 360/370°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.