Learn More
Description
Identify organophosphate and organochlorine pesticides with high performance, sensitivity, and reproducibility using the Thermo Scientific™ TRACE™ GC Columns for Pesticides. These columns are specifically designed and tested to meet the most stringent requirements for the analysis of pesticides and herbicides.
- Low bleed decreases MS contamination
- Innovative design facilitates use at higher temperatures
- Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
- Chlorinated aromatics
- Plant sterols
- Pyrethroids
Specifications
Specifications
| For Use With (Application) | Pesticides Analysis |
| Particle Size | 0.2 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Description | 30 m x 0.25 mm x 0.25 um with 5 m Guard |
| Diameter (Metric) | 0.25 mm |
| USP Type | G43 |
| Stationary Phase | Trace™ Pesticide II |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TRACE |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.